Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #4-24 x 1/2 in, Zinc Black Steel Flat Head Torx Drive, 10000 PK
Mfr # 0408HTFBZ
Zoro # G5164142
product price:Â
$
410.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
#4-24
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
T8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0408HTFBZ
- Zoro #
- G5164142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Black
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Description
Self Drilling Screws,4-24x1/2,Package Quantity 10000, Package Quantity 10000