Self-Drilling Screw, #4-24 x 1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 5000 PK

  • Mfr # 0404ABPOU188

  • Zoro # G7610917


product price:  $321.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Drilling Tip
Screw Size
#4-24
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0404ABPOU188
Zoro #
G7610917
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#4-24
Fastener Length
1/4 in
Drive Size
#1
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Self Drilling Screws,4-24x1/4 P,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products