
Self-Drilling Screw, #4-24 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0412HPPB
Zoro # G5205740
product price:Â $907.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0412HPPB
Zoro #
G5205740
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-24
Fastener Length
3/4 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
4-24X3/4 #3HD Phillips Pan High Low Screw Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.