Self-Drilling Screw, #4-24 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK

  • Mfr # 0406HTF

  • Zoro # G5158551


product price:  $160.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Drilling Tip
Screw Size
#4-24
System of Measurement
Inch
Drive Size
T8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0406HTF
Zoro #
G5158551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4-24
Fastener Length
3/8 in
Drive Size
T8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

4-24X3/8 6 Lobe Flat High Low Screw Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products