Shop ZORO SELECT

Self-Drilling Screw, #4-24 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK

  • Mfr # 0406ABPT
  • Zoro # G7561978

product price: 
$
292.99
/pk of 10000, $0.03/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0406ABPT
Zoro #
G7561978
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#4-24
Fastener Length
3/8 in
Thread Length
3/8 in
Anchor Size
4-24 x 3/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Material
Steel
Anchor Screw Head Style
Truss
ICC Approved for Un-Cracked Concrete
No
Application
For Self-Tapping Concrete Screw
Anchor Screw Type
Self Tapping Screw
Type
Self Threading

Description

4-24X3/8 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.