
Self-Drilling Screw, 5/16"-12 x 6 in, Zinc Plated Finish, 300 PK Flange Hex Head External Hex Drive
Mfr # 3196KW
Zoro # G4679313
product price:Â $977.99
/pk 300, $3.26/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
5/16"-12
System of Measurement
Inch
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3196KW
Zoro #
G4679313
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"-12
Fastener Length
6 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Washer Assrts,5/16-12x6 Unslt HE,Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.