Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 600 PK

  • Mfr # 313207KWSMS

  • Zoro # G7594975


product price:  $324.99
/pk 600, $0.54/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
5/16"-18
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313207KWSMS
Zoro #
G7594975
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
5/16"-18
Fastener Length
2 in
Drive Size
5/16 in
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

5/16-18X2 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products