
Self-Drilling Screw, 5/16"-9 x 1-1/2 in, Wax Steel Flange Hex Head 1000 PK
Mfr # 3124LW
Zoro # G9715853
product price:Â $635.99
/pk 1000, $0.64/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Combination External Hex/Slotted Drive
Screw Size
5/16"-9
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3124LW
Zoro #
G9715853
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"-9
Fastener Length
1-1/2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination External Hex/Slotted
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
5/16-9X1 1/2 Unslotted Indent Hexwasher Plastite Alternative 48-2 Full Thread Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.