Self-Drilling Screw, 5/16"-9 x 1-1/4 in, Wax Steel Flange Hex Head 1000 PK
- Mfr # 3120LSW
- Zoro # G9715074
product price:Â
$
734.99
/pk of 1000, $0.73/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Combination External Hex/Slotted Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3120LSW
- Zoro #
- G9715074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Combination External Hex/Slotted
- Material
- Steel
- Finish
- Wax
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- 5/16"-9
- Fastener Length
- 1-1/4 in
Description
5/16-9X1 1/4 Slotted Ind Hex Washer Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.