
Self-Drilling Screw, 5/16"-9 x 3 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 3148AW188
Zoro # G9669075
product price: $593.99
/pk 200, $2.97/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3148AW188
Zoro #
G9669075
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"-9
Fastener Length
3 in
Drive Size
5/16 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.