Self-Drilling Screw, 5/16 in, Truss, Steel Zinc Plated, 10000 PK

  • Mfr # 0805ABPT

  • Zoro # G7562188


product price:  $501.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Thread Length
5/16 in
Anchor Screw Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0805ABPT
Zoro #
G7562188
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#8-18
Fastener Length
5/16 in
Thread Length
5/16 in
Anchor Size
8-18 x 5/16 in

Details

Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Head Style
Truss
Anchor Material
Steel
Anchor Screw Type
Self Tapping Screw
Type
Masonry Screw

Description

Anchor Screws,8-18X5/16,Phil T,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products