Self-Drilling Screw, #6, 1-1/8 in, Phosphate Steel Bugle Head Phillips Drive, 240 PK
Mfr # P50020-PG
Zoro # G4338521
product price: $26.39
/pk 240, $0.11/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50020-PG
Zoro #
G4338521
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/8 in
Drive Size
#2
Head Dia.
0.334 in
Drill Point Size
2
Drill Point Length
0.140625 in
Overall Length
1 1/8 in
Head Width
0.334 in
Fastener Length
1 1/8 in
Maximum Head Height
1/32 in
Maximum Head Width
21/64 in
Details
System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASTM C1513
Finish Type
Phosphate
Head Shape
Round
Description
Self-Drilling Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #6, Fastener Length 1 1/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.334 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.