Self-Drilling Screw, #6, 1-7/8 in, Phosphate Steel Bugle Head Phillips Drive, 4000 PK
Mfr # 637050-BR
Zoro # G4339921
product price: $409.99
/pk 4000, $0.10/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637050-BR
Zoro #
G4339921
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-7/8 in
Drive Size
#2
Head Dia.
0.334 in
Drill Point Length
0.140625 in
Drill Point Size
2
Head Width
0.334 in
Overall Length
1 7/8 in
Fastener Length
1 7/8 in
Driver Size
#2
Length
1 7/8 in
Maximum Head Height
1/32 in
Maximum Head Width
21/64 in
Description
Self-Drilling Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #6, Fastener Length 1 7/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.334 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, Application Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.