
Self-Drilling Screw, #6-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 0608APT17
Zoro # G7592936
product price:Â $398.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#6-18
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0608APT17
Zoro #
G7592936
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-18
Fastener Length
1/2 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
6-18X1/2 Phillips full contour Truss Self Tapping Scrw Type A Type 17 Full thrd Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.