
Self-Drilling Screw, #6-18 x 1/2 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK
Mfr # 0608AQT
Zoro # G7583303
product price:Â $172.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Square Drive
Drilling Tip
Screw Size
#6-18
System of Measurement
Inch
Drive Size
1S
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0608AQT
Zoro #
G7583303
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-18
Fastener Length
1/2 in
Drive Size
1S
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
6-18X1/2 Square Truss Self Tapping Screw Type A Fully Threaded Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.