Self-Drilling Screw, #6-18 x 3/4 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK
- Mfr # 0612APTB
- Zoro # G7580607
product price:Â
$
414.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Length
3/4 in
Anchor Screw Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0612APTB
- Zoro #
- G7580607
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Item
- Self-Drilling Screw
- Anchor Screw Head Style
- Truss
- Anchor Material
- Steel
- Drive Type
- Phillips
- Anchor Screw Type
- Self Tapping Screw
Dimensions
- Screw Size
- #6-18
- Fastener Length
- 3/4 in
- Thread Length
- 3/4 in
- Anchor Size
- 6-18 x 3/4 in
Description
6-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.