Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #6-18 x 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK
Mfr # 0610ASF
Zoro # G7583084
product price:Â
$
263.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Drilling Tip
Screw Size
#6-18
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0610ASF
- Zoro #
- G7583084
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J933
Description
6-18X5/8 Slotted Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake