
Self-Drilling Screw, #6-20 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0616KPP410
Zoro # G5164885
product price:Â $660.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0616KPP410
Zoro #
G5164885
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Self Drilling Screws,6-20x1 PH,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.