Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK
- Mfr # 0608KPM
- Zoro # G5156689
product price:Â
$
412.99
/pk of 8000, $0.05/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0608KPM
- Zoro #
- G5156689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J78
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 1/2 in
- Drive Size
- #2
Description
Self Drilling Screws,6-20x1/2 P,Package Quantity 8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.