
Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK
Mfr # 0632KQFT
Zoro # G5157544
product price:Â $286.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1R
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632KQFT
Zoro #
G5157544
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
2 in
Drive Size
1R
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
6-20X2 Square Drive Flat Trim Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.