
Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Flat Head Square Drive, 4000 PK
Mfr # 0632KQF
Zoro # G5164440
product price:Â $246.99
/pk 4000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#6-20
System of Measurement
Inch
Drive Size
1S
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0632KQF
Zoro #
G5164440
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
2 in
Drive Size
1S
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
6-20X2 Square Drive Flat Head Fully Threaded Self Drilling Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.