Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
- Mfr # 0606ABPT
- Zoro # G7562127
product price:Â
$
246.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Thread Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0606ABPT
- Zoro #
- G7562127
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Drive Type
- Phillips
- Type
- Masonry Screw
- Anchor Material
- Steel
- Anchor Screw Head Style
- Truss
- Anchor Screw Type
- Self Tapping Screw
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 3/8 in
- Thread Length
- 3/8 in
- Drill Size
- 5/32 in
- Anchor Size
- 6-20 x 3/8 in
Description
6-20X3/8 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.