Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #6-20 x 5/16 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 2500 PK
- Mfr # MS51861-23C
- Zoro # G2502015
product price:Â
$
270.99
/pk of 2500, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51861-23C
- Zoro #
- G2502015
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- MIL-Spec
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 5/16 in
- Drill Point Size
- Type AB
Description
6-20X5/16 MS51861-C Military Phillips Pan Type AB Sheet Metal Screw 410StainlessSteel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.