
Self-Drilling Screw, #6-20 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0607KF
Zoro # G5206833
product price: $121.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
7/16 in
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0607KF
Zoro #
G5206833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
6-20X7/16 Special Phillips Pan Framing Tek Screw Full Thread Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.