Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U31830.013.0162

  • Zoro # G0102210

CAD Available

product price:  $3.99
/pk 100, $0.04/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31830.013.0162
Zoro #
G0102210
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Head Dia.
0.238 in to 0.262 in
Drill Point Size
2
Overall Length
1 5/8 in
Maximum Drilling Thickness
0.112 in
Head Width
0.262 in
Maximum Head Width
17/64 in
Drill Tip Length
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Head Angle (Deg.)
82
Point Type
BSD

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Maximum Drilling Thickness 0.112 in, Head Width 0.262 in, Head Height Not Applicable, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products