Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U31830.013.0100

  • Zoro # G0318720

CAD Available

product price:  $2.59
/pk 100, $0.03/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31830.013.0100
Zoro #
G0318720
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.238 in to 0.262 in
Drill Point Size
2
Head Width
0.262 in
Maximum Head Width
17/64 in
Overall Length
1 in
Washer Outside Diameter
0.328 in
Maximum Head Height
1/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Head Angle (Deg.)
82
Point Type
BSD

Description

The ZORO SELECT - U31830.013.0100 is a self-drilling screw intended for use in steel-to-steel applications. Made from durable steel, this fastener features a drill point at the end that allows it to be driven directly into materials without pre-drilled holes, making it suitable for various industrial tasks such as metal fabrication and construction.

  • Application: Specifically intended for use in steel-to-steel applications, offering potential fastening solutions in industrial settings.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate integration into digital project plans.
  • Drive and Size: Requires a Phillips #2 drive tool for installation or removal.
  • Fastener Length: Measures 1 inch in length, determining its penetration depth and securing capacity.
  • Finish: Zinc-plated finish is intended to potentially improve durability, corrosion resistance and appearance while possibly reducing friction during installation.
  • Head Type & Diameter: Features a flat head type with a diameter ranging from 0.238 in to 0.262 in ensuring proper load distribution and secure fit.
  • Screw Size & Thread Style: The #6 screw size with fully threaded style is designed to fit into materials for various industrial applications
  • Standards Compliance: Complies with ASME B18.6.4 and IFI-113 standards which indicate alignment with established technical specifications for design, safety, and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products