Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U31820.013.0050

  • Zoro # G2636006


product price:  $1.89
/pk 100, $0.02/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31820.013.0050
Zoro #
G2636006
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Drill Point Size
2
Drill Point Length
0.19 in
Head Height
0.092 in
Head Dia.
0.270 in to 0.256 in
Overall Length
1/2 in
Drill Tip Length
3/16 in
Maximum Head Width
17/64 in
Head Width
0.27 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Item
Self-Drilling Screw
Standards
SAE J78/IFI 113
Application
For Attaching Variety of Materials to Metal
Head Color
Silver

Description

The ZORO SELECT - U31820.013.0050 is a self-drilling screw that can be used to attach various materials to metal. Made from steel, these screws feature a drill point at the end, which may enable direct driving into materials without pre-drilled holes. This feature could make it applicable in diverse industrial tasks such as retrofit applications, anchoring metal clips on masonry facades or securing roofing panels.

  • Drive: The Phillips drive type means that it requires a Phillips tool for installation or removal.
  • Drive Size: With a #2 drive size, this screw fits specific types of tools required for its installation or removal.
  • Fastener Length: The 1/2 in fastener length determines how deeply it can penetrate and secure materials together.
  • Finish: Its zinc-plated finish is intended to improve durability and corrosion resistance while potentially providing better grip during installation.
  • Head Type & Diameter: It features a pan head type with diameter ranging from 0.270 in to 0.256 in that may contribute towards load distribution when fully inserted.
  • Screw Size: A #6 screw size refers to its width and thread count per inch which might provide secure fastening under certain conditions
  • Standards Compliance: Complies with SAE J78/IFI 113 standards as per manufacturer's claim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products