Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 200 PK

  • Mfr # U31810.013.0075

  • Zoro # G9092867

CAD Available

product price:  $4.19
/pk 200, $0.02/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U31810.013.0075
Zoro #
G9092867
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Drive Size
1/4 in
Head Dia.
0.244 in to 0.250 in
Hex Width
0.244 to 0.250 in
Head Height
0.093 in
Drill Point Size
2
Drill Tip Length
11/64 in
Maximum Head Height
3/32 in
Maximum Drilling Thickness
0.112 in
Washer Outside Diameter
0.328 in
Maximum Head Width
1/4 in
Overall Length
3/4 in
Head Width
0.25 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Point Type
BSD

Description

The ZORO SELECT - U31810.013.0075 is a self-drilling screw designed for industrial and commercial applications such as metal fabrication, construction, and assembly. Made from steel with a zinc-plated finish, this fastener is equipped with a drill point at the end that allows it to be driven directly into materials without pre-drilled holes, potentially reducing labor time and effort, depending on the application.

  • Application: This self-drilling screw may be used for attaching various materials to metal within specified gauges, retrofit applications, anchoring metal clips for masonry facades or securing roofing panels.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: The external hex drive requires a 1/4 inch tool fitting for installation or removal.
  • Fastener Length: With an overall length of 3/4 inch, it determines how deeply the screw can penetrate and secure materials together.
  • Head Type & Dimensions: The flange hex head type has dimensions ranging from 0.244 in to 0.250 in diameter and 0.093 in height ensuring proper load distribution in industrial or commercial applications.
  • Maximum Drilling Thickness: It is designed to penetrate material thickness up to 0.112 inches, potentially eliminating the need for pre-drilled holes.
  • Screw Size & Thread Style: The #6 size fully threaded design is intended for use in securing materials during industrial applications
  • Standards Compliance: Complies with ASME B18.6.4 and IFI-113 standards as per manufacturer's claims of adherence to these technical specifications for design, safety, and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products