Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # TKPPI0-600750-2-341P
Zoro # G2547964
product price:Â $6.39
/pk 341, $0.02/eaKey Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKPPI0-600750-2-341P
Zoro #
G2547964
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.093 in
Drill Point Length
0.173 in
Drill Point Size
2
Head Dia.
0.265 in
Drill Tip Length
11/64 in
Overall Length
3/4 in
Head Width
0.265 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Application
Variety of Materials to Metal
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 11/64 in, Head Width 0.265 in, Head Height 0.093 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, Application Variety of Materials to Metal, Head Color Silver, Package Quantity 341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.