Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U31830.013.0062

  • Zoro # G1816145


product price:  $7.59
/pk 100, $0.08/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31830.013.0062
Zoro #
G1816145
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Drill Point Size
2
Head Dia.
0.238 in to 0.262 in
Head Height
0.083 in
Overall Length
5/8 in
Maximum Drilling Thickness
0.19 in
Head Width
0.262 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
Drill Tip Length
3/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
For Self-Drilling Screw Flat Head CSK
Head Color
Silver
Head Angle (Deg.)
82

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Maximum Drilling Thickness 0.19 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, Application For Self-Drilling Screw Flat Head CSK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.