Self-Drilling Screw, #8, 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 700 PK

  • Mfr # TKHWI0-801250-2-700P

  • Zoro # G4338634


product price:  $24.99
/pk 700, $0.04/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKHWI0-801250-2-700P
Zoro #
G4338634
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
1/4 in
Head Height
0.143 in
Head Dia.
0.347 in
Drill Point Length
0.1875 in
Hex Width
0.244 in
Drill Point Size
2
Head Width
0.244 in
Overall Length
1 1/4 in
Washer Outside Diameter
0.301 in
Drill Tip Length
3/16 in
Maximum Head Height
9/64 in
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Head Color
Silver
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Head Color Silver, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products