Self-Drilling Screw, #8-11 x 1-1/8 in, Zinc Plated Steel Flange Round Head Square Drive, 5000 PK
- Mfr # 08187DXRWD1
- Zoro # G7605378
product price:Â
$
435.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
Drilling Tip
Screw Size
#8-11
System of Measurement
Inch
Fastener Length
1-1/8 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08187DXRWD1
- Zoro #
- G7605378
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #8-11
- Fastener Length
- 1-1/8 in
- Drive Size
- #2
- Drill Point Size
- Type 17
Description
Self Drilling Screws,8-11x1 1/8,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.