Self-Drilling Screw, #8-11 x 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK

  • Mfr # 08167DXRWD1

  • Zoro # G7605353


product price:  $356.99
/pk 7000, $0.05/ea
Free Shipping & Returns

Key Features

Round Head
Phillips Drive
Drilling Tip
Screw Size
#8-11
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08167DXRWD1
Zoro #
G7605353
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#8-11
Fastener Length
1 in
Drill Point Size
Type 17

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

Self Drilling Screws,8-11x1 PHL,PK7000, Package Quantity 7000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products