Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #8-11 x 7/8 in, Zinc Plated Steel Flange Round Head Phillips Drive, 8000 PK
- Mfr # 08147DXRWD1
- Zoro # G7587747
product price:Â
$
330.99
/pk of 8000, $0.04/ea
Free Shipping & Returns
Key Features
Flange Round Head
Phillips Drive
Drilling Tip
Screw Size
#8-11
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08147DXRWD1
- Zoro #
- G7587747
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #8-11
- Fastener Length
- 7/8 in
- Drill Point Size
- Type 17
Description
Self Drilling Screws,8-11X7/8 P,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.