Self-Drilling Screw, #8, 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 10000 PK

  • Mfr # 636006-BR

  • Zoro # G4339745


product price:  $480.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636006-BR
Zoro #
G4339745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.433 in
Head Height
0.112 in
Drill Point Length
0.1875 in
Drill Point Size
2
Head Width
0.433 in
Overall Length
1/2 in
Fastener Length
1/2 in
Length
1/2 in
Driver Size
#2
Maximum Head Width
7/16 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Application
For Woven Wire Lath
Washer O.D.
0.409 in
Finish Type
Zinc Plated
Head Shape
Round

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.433 in, Head Height 0.112 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products