
Self-Drilling Screw, #8-15 x 1-1/4 in, Green Steel Wafer Head Phillips Drive, 1000 PK
Mfr # 0820KPFSH
Zoro # G5156652
product price:Â $49.29
/pk 1000, $0.05/eaKey Features
Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#8-15
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0820KPFSH
Zoro #
G5156652
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-15
Fastener Length
1-1/4 in
Drill Point Size
#2
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Green
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
8-15X1 1/4 Phil Wafer Head w/Nibs High Low Spade Point Full Thread Self Drill Green Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.