
Self-Drilling Screw, #8-15 x 1-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
Mfr # 0828APT
Zoro # G7580074
product price:Â $186.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0828APT
Zoro #
G7580074
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-15
Fastener Length
1-3/4 in
Thread Length
1 3/4 in
Anchor Size
8-15 x 1 3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Drive Type
Phillips
Anchor Material
Steel
Description
8-15X1 3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.