Self-Drilling Screw, #8-15 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 5000 PK
- Mfr # 0808APO6188
- Zoro # G7577649
product price:Â
$
250.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
Screw Size
#8-15
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808APO6188
- Zoro #
- G7577649
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #8-15
- Fastener Length
- 1/2 in
- Drive Size
- #6
- Drill Point Size
- Type A
Description
8-15X1/2 Phillips Trim Oval Self Tapping Screw Type A w/#Six Head Full Thrd 18-8 Stainles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.