Self-Drilling Screw, #8-15 x 2 in, Black Oxide Steel Truss Head Phillips Drive, 1500 PK

  • Mfr # 0832APTB

  • Zoro # G7580713


product price: $179.99
/pk 1500, $0.12/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Material
Steel
Finish
Black Oxide
Drive Type
Phillips
Anchor Screw Head Style
Truss
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832APTB
Zoro #
G7580713
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#8-15
Fastener Length
2 in
Thread Length
2 in
Anchor Size
8-15 x 2 in

Details

Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Head Style
Truss
Anchor Material
Steel
Anchor Screw Type
Self Tapping Screw

Description

8-15X2 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products