Self-Drilling Screw, #8-15 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 4000 PK

  • Mfr # 0810ASP188

  • Zoro # G9665146


product price:  $261.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810ASP188
Zoro #
G9665146
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-15
Fastener Length
5/8 in
Drill Point Size
Type A

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

8-15X5/8 Slotted Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products