
Self-Drilling Screw, #8-16 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK
Mfr # 0816KPFT
Zoro # G5164720
product price:Â $383.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816KPFT
Zoro #
G5164720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-16
Fastener Length
1 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
8-16X1 Phillips Flat Trim Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.