
Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Black Steel Flange Hex Head External Hex Drive, 5000 PK
Mfr # 0824KWBZ
Zoro # G4685799
product price:Â $435.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0824KWBZ
Zoro #
G4685799
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
8-18X1 1/2 Unslot Indented Hex Washer Self Drilling Screw Full Thread Black Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.