Self-Drilling Screw, #8-18 x 1-1/4 in, Green Steel Wafer Head Phillips Drive, 1000 PK

  • Mfr # 0820KPFH

  • Zoro # G5164431


product price:  $72.29
/pk 1000, $0.07/ea

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0820KPFH
Zoro #
G5164431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1-1/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Green
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

Self Drilling Screws,8-18x1 1/4,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.