
Self-Drilling Screw, #8-18 x 1 in, Black Oxide Steel Truss Head Phillips Drive, 4000 PK
Mfr # 0816KPMB
Zoro # G5206763
product price:Â $195.99
/pk 4000, $0.05/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816KPMB
Zoro #
G5206763
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
Self Drilling Screws,8-18x1 PH,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.