Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK

  • Mfr # 0816BPF188

  • Zoro # G9683355


product price: $500.99
/pk 3000, $0.17/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816BPF188
Zoro #
G9683355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1 in
Drive Size
#2
Drill Point Size
Type B

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

8-18X1 Phillips Flat Self Tapping Screw Type B Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products