Self-Drilling Screw, #8-18 x 1 in, Zinc Black Steel Truss Head Phillips Drive, 5000 PK
- Mfr # 0816ABPTBZ
- Zoro # G7563204
product price:Â
$
339.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Black
Type
Masonry Screw
Anchor Screw Type
Self Tapping Screw
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0816ABPTBZ
- Zoro #
- G7563204
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Black
- Item
- Self-Drilling Screw
- Type
- Masonry Screw
- Anchor Screw Type
- Self Tapping Screw
- Drive Type
- Phillips
- Application
- Concrete
- Anchor Material
- Steel
- Anchor Screw Head Style
- Truss
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1 in
- Thread Length
- 1 in
- Drill Size
- 3/4 in
- Anchor Size
- 8-18 x 1 in
Description
Anchor Screws,8-18x1,Phil TRUSS,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.