
Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK
Mfr # 0816KPF6
Zoro # G5164650
product price:Â $417.99
/pk 8000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816KPF6
Zoro #
G5164650
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Self Drilling Screws,8-18x1,6H,Package Quantity 8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.