Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 7000 PK

  • Mfr # 0816ABPO6

  • Zoro # G7610454


product price:  $367.99
/pk 7000, $0.05/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0816ABPO6
Zoro #
G7610454
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-18
Fastener Length
1 in
Drive Size
#6
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Self Drilling Screws,8-18x1 PH,PK7000, Package Quantity 7000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products