Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide 410 Stainless Steel Truss Head Phillips Drive
- Mfr # 0808ABPT410
- Zoro # G7562845
product price:Â
$
523.99
/pk of 5000, $0.10/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Black Oxide
Anchor Material
Stainless Steel
Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0808ABPT410
- Zoro #
- G7562845
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1/2 in
- Thread Length
- 1/2 in
- Anchor Size
- 8-18 x 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Black Oxide
- Item
- Self-Drilling Screw
- Anchor Material
- Stainless Steel
- Type
- Masonry
- Siesmic Approved
- No
- Drive Type
- Phillips
- Anchor Screw Type
- Self Tapping Screw
- ICC Approved for Un-Cracked Concrete
- Yes
- Application
- Excellent for Wood to Concrete, No Inserts Required and Can be Removed and Reinstalled, No Need to Prespot Holes
- Anchor Screw Head Style
- Truss
Description
8-18X1/2 Phillips Full Contour Truss Self Tap Screw Type A B Full Thd 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.