
Self-Drilling Screw, #8-18 x 1/2 in, Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 0808HTP410
Zoro # G5156269
product price:Â $280.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Drive Size
T15
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0808HTP410
Zoro #
G5156269
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1/2 in
Drive Size
T15
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
8-18X1/2 #6HD Six Lobe Pan High Low Screw Fully Threaded 4 10 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.